
STANPRO N1-06-12V3WLJ 3W 6VDC-12VDC N Series Single Head PAR18 LED Mini Remote, White
Description
The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Lamp Head with Canopy |
Type | Symmetric, Rotatable, 1-Head | Housing Finish | Matt |
Housing Color | White | Voltage Rating | 6 - 12 VDC |
Lamp Wattage | 3 W | Dimensions | 145.796 mm H |
Lamp Type | PAR18 LED | Mounting | Ceiling/Wall |
Housing Material | Plastic | Includes | Control Unit |
Application | Indoor |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |