![stnn10612v4wlj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/230627247.jpg?preset=medium)
STANPRO N1-06-12V4WLJ 4W 6VDC-12VDC N Series Single Head PAR18 LED Mini Remote, White
Description
Stanpro's N series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED, tungsten or quartz halogen lamps.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Lamp Head with Canopy |
Type | 1-Head, Adjustable, Remote | Housing Color | White |
Voltage Rating | 6 - 12 VDC | Lamp Wattage | 4 W |
Dimensions | 2.8 in OD x 9.35 in L x 4.43 in H | Lamp Type | LED PAR18/MR16 |
Mounting | Junction Box | Series/Model | N Series |
Housing Material | Thermoplastic | Standards | CSA C22.2 No. 141-15, Meets ICES-005 |
Packages
1 - UNIT - 1 |