![stnn10624v5wla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/230627254.jpg?preset=medium)
STANPRO N1-06-24V5WLA 5W 6VDC-24VDC N Series Single Head PAR18 LED Mini Remote, White
Description
The N series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6 V, 12 V and 24 V models, utilizing either LED, tungsten or quartz halogen lamps.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Remote Head |
Type | 1-Head, Adjustable, Mini | Housing Color | White |
Voltage Rating | 6 - 24 VDC | Lamp Wattage | 5 W |
Dimensions | 2.8 in OD x 9.35 in L x 4.43 in H | Lamp Type | PAR18 LED |
Mounting | Junction Box | Series/Model | N |
Housing Material | Thermoplastic | Standards | CSA C22.2 No. 141-15, Meets ICES-005 |
Packages
1 - UNIT - 1 |