
STANPRO N106V09WT 9W 6VDC N Series Single Head PAR18 Tungsten Mini Remote, White
Description
The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lamp Head with Canopy |
Type | 1-Lamp, Symmetric, Remote, Adjustable | Housing Finish | Matte |
Housing Color | White | Voltage Rating | 6 V |
Lamp Wattage | 9 W | Lamp Type | PAR18 Tungsten |
Housing Material | Thermoplastic | Application | For Indoor use |
Packages
1 - UNIT - 1 |