![stnn112v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447772297.jpg?preset=medium)
STANPRO N1-12V09WT 12W 6VDC N Series PAR18 Quarts Halogen Single Head Mini Remote, White
Description
The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.
Specifications
Brand Name | Stanpro | Item Name | Emergency Remote Light Head with Canopy |
Type | Symmetric, 1-Head, Fully Adjustable | Housing Finish | Matte |
Housing Color | White | Voltage Rating | 12 V |
Lamp Wattage | 9 W | Dimensions | 71.12 mm OD x 145.837 mm D |
Lamp Type | PAR18 Tungsten | Housing Material | Thermoplastic |
Application | For Indoor use |
Packages
1 - UNIT - 1 |