
STANPRO N1-12V12WQ 12W 12VDC N Series Single Head PAR18 Quartz Halogen Mini Remote, White
Description
The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lamp Head with Canopy |
Type | 1-Lamp, Symmetric, Remote, Adjustable | Housing Finish | Matte |
Housing Color | White | Voltage Rating | 12 V |
Lamp Wattage | 12 W | Dimensions | 145.837 mm H |
Lamp Type | PAR18 Quartz Halogen | Housing Material | Thermoplastic |
Application | For Indoor use |
Packages
1 - UNIT - 1 |