STANPRO N2-06-24V5WLA 5W 6-24VDC N Series Double Head Commercial Thermoplastic PAR18 Remote, White
Description
The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lamp Head without Canopy |
Type | 2-Lamp, Remote, Mini, Adjustable | Housing Color | White |
Voltage Rating | 6 - 24 VDC | Lamp Wattage | 5 W |
Dimensions | 2.8 in OD x 9.35 in L x 4.43 in H | Lamp Type | PAR18 LED (Lamp Included) |
Mounting | Junction Box | Series/Model | N |
Housing Material | Thermoplastic | Standards | CSA Certified |
UPC | 874046003038 |
Packages
1 - UNIT - 1 |