![stnp212v12wq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447786314.jpg?preset=medium)
STANPRO P2-12V12WQ 12VDC P Series PAR36 Plastic Weatherproof Large Double Head Remote Quartz Halogen, Black
Description
The P series of weatherproof industrial thermoplastic PAR36 remotes is designed to perform in a range of environments. The fully adjustable heads both tilt and swivel and are lockable. The standard die cast canopy is designed to mount directly to typical electrical junction boxes and includes a weatherproof gasket.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Lamp Head |
Type | Symmetric, 2-Head | Housing Finish | Matt |
Housing Color | Black | Voltage Rating | 12 V |
Lamp Wattage | 12 W | Dimensions | 241.3 mm W x 156.21 mm H |
Lamp Type | Halogen (Lamp Included) | Housing Material | Plastic |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |