
STANPRO S2-06-24V4WLR/WH 6-24V 4W S Series 2-Lamp Compact LED Remote MR16 Surface Mount, White
Description
The S series of commercial MR16 remotes provides exceptional light output in a compact, traditional design. The die cast, all metal housing is fully adjustable with a friction lock tilt and swivel that can be locked in place with a rear mounted set screw. The canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, all utilizing low glare, MR16 quartz halogen or LED lamps.
Specifications
Brand Name | Stanpro | Item Name | Double Remote Head |
Type | 2 Lamps, Compact Design | Housing Color | White or Black |
Voltage Rating | 6 - 24 V | Lamp Wattage | 4 W |
Lamp Type | MR16 LED | Housing Material | Die-Cast Metal |
Application | Indoor |
Packages
1 - UNIT - 1 |