![stns21224v6lawh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335385171.jpg?preset=medium)
STANPRO S Series 2-Head 12-24V Commercial MR16 Compact Remote, White
Description
The S series of commercial MR16 remotes provides exceptional light output in a compact, traditional design. The die cast, all metal housing is fully adjustable with a friction lock tilt and swivel that can be locked in place with a rear mounted set screw. The canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, all utilizing low glare, MR16 quartz halogen or LED lamps.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Remote Head |
Type | 2-Head | Housing Color | White |
Voltage Rating | 12 - 24 VDC | Lamp Wattage | 6 W |
Dimensions | 6.38 x 5 x 4.65 in | Lamp Type | GU5.3 MR16 |
Series/Model | S | Housing Material | Die-Cast Metal |
Standards | CSA C22.2 Number 141.15, Meets Requirements of ICES-005 |
Packages
1 - UNIT - 1 |