![stns212v6wla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447772875.jpg?preset=medium)
STANPRO 6W 12VDC S Series Double Head LED Compact Remote, White
Description
The S series of commercial MR16 remotes provides exceptional light output in a compact, traditional design. The die cast, all metal housing is fully adjustable with a friction lock tilt and swivel that can be locked in place with a rear mounted set screw. The canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Remote Head |
Type | 2-Head | Housing Color | White |
Voltage Rating | 12 - 24 VDC | Lamp Wattage | 6 W |
Dimensions | 6.38 x 5 x 4.65 in | Lamp Type | GU5.3 MR16 |
Series/Model | S | Housing Material | Die-Cast Metal |
Standards | CSA C22.2 Number 141.15, Meets Requirements of ICES-005 |
Packages
1 - UNIT - 1 |