
ACUITY 1.2W 110LM 5-20 VDC Single Head ELMRE Quantum LED Adjustable Emergency Remote Light Head, White
Description
The Lithonia Lighting® emergency line of products has expanded to include newly designed Quantum® indoor remotes. The ELMRE is designed to match the appearance of the Quantum units to use as part of an emergency lighting system, providing light for the path of egress. With fully adjustable or fixed LED optics, these compact and low-profile remotes provide high-quality light output when it is needed most.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Quantum® |
Item Name | Emergency Remote Light Head | Type | 1-Head, Adjustable, Aimable, Linear, Remote |
Housing Color | White | Voltage Rating | 5 - 20 VDC |
Lamp Wattage | 1.2 W | Dimensions | 6.87 in L x 3.53 in D x 4.67 in H |
Lamp Type | 110 lm 5000 K 70 CRI LED | Mounting | Surface |
Series/Model | ELMRE | Housing Material | Thermoplastic |
Warranty | 5 yr | Standards | cULus Listed, NFPA 101, NOM Certified, UL Listed |
UPC | 193047558426 |
Packages
1 - UNIT - 1 |