ACUITY 110LM 5-20VDC Double-Head ELMRE Series Quantum LED Adjustable Emergency Remote Light, White
Description
The ELMRE is designed to match the appearance of the Quantum series units for use as part of an emergency lighting system providing light for the path of egress. With fully adjustable or fixed optics, these compact and low-profile remotes provide high-quality light output when it is needed most.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Quantum® |
Item Name | Emergency Remote Light Head | Type | 2-Head, Adjustable, Aimable, Linear, Remote |
Housing Color | White | Voltage Rating | 5 - 20 VDC |
Lamp Wattage | 1.2 W | Dimensions | 6.87 in L x 3.69 in D x 4.67 in H |
Lamp Type | 110 lm 5000 K 70 CRI LED | Mounting | Surface |
Series/Model | ELMRE | Housing Material | Thermoplastic |
Warranty | 5 yr | Standards | cULus Listed, NFPA 101, NOM Certified, UL Listed |
UPC | 193047558938 |
Packages
1 - UNIT - 1 |