![yklelmrwlp220lddbtxdt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/379290345.jpg?preset=medium)
ACUITY 266AEG 110LM 5-20VDC 2-Head Emergency Remote Light, Dark Bronze Textured
Description
The ELMRW is designed to match the appearance of the Quantum® series units for use as part of an emergency lighting system providing light for the path of egress in wet location applications. With fully adjustable optics these remotes provide high-quality light output when it is needed most.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Remote Head |
Type | 2-Head, Linear Pattern | Housing Finish | Powder-Coated |
Housing Color | Dark Bronze | Voltage Rating | 5 - 20 VDC |
Lamp Wattage | 1.2 W | Dimensions | 6.66 in L x 2.69 in D x 4.13 in H |
Lamp Type | 110 lm 5000 K 70 CRI LED | Mounting | Surface |
Series/Model | ELMRW | Housing Material | Die-Cast Aluminum |
Warranty | 5 yr | Standards | cULus Listed, NFPA 101, NFPA 70, UL Listed, FCC 47CFR Part 15 |
Application | For Wet Locations | UPC | 194994005681 |
Packages
1 - UNIT - 1 |