Abbotsford
yklelmrwlp220ldwhxdsgl

ACUITY 266VEN Single-Head ELMRW series LED Wet Location Emergency Remote, White

Price $73.60 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266VEN
Documents Documents

Description

Remote Lamp with single head, indoor remote heads are injection-molded, engineering-grade, 5VA flame retardant, high-impact resistant, thermoplastic, ivory white finish. Weather-proof (WP) are engineering grade, high-impact resistant thermoplastic, sealed and gasketed, gray or black finish. For use in damp and wet location areas.

Specifications

Brand Name Acuity Brands Item Name Emergency Lighting Remote Head
Type 2-Head Housing Color White
Voltage Rating 5 - 20 VDC Application For Wet Locations
UPC 194994140863

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok