ACUITY 320LM 5-20VDC 1-Head ELMRW Series Quantum LED Wet Location Emergency Remote, Dark Bronze Textured
Description
Remote Lamp with single head, indoor remote heads are injection-molded, engineering-grade, 5VA flame retardant, high-impact resistant, thermoplastic, ivory white finish. Weather-proof (WP) are engineering grade, high-impact resistant thermoplastic, sealed and gasketed, gray or black finish. For use in damp and wet location areas.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Remote Head |
Type | 1-Head, Spot Pattern | Housing Finish | Powder-Coated |
Housing Color | Dark Bronze | Voltage Rating | 5 - 20 VDC |
Lamp Wattage | 3.3 W | Dimensions | 4.13 in L x 3.89 in D x 4.13 in H |
Lamp Type | 320 lm 5000 K 70 CRI LED | Mounting | Surface |
Series/Model | ELMRW | Housing Material | Die-Cast Aluminum |
Warranty | 5 yr | Standards | cULus Listed, NFPA 101, NFPA 70, UL Listed, FCC 47CFR Part 15 |
Application | For Wet Locations | UPC | 194994005995 |
Packages
1 - UNIT - 1 |