ACUITY 263XHE Single-Head Round ERE Series LED Remote Lamp, White
Description
The Lithonia Lighting® ERE LED Remotes are suitable for indoor lighting applications, for use as part of an emergency lighting system, illuminating the path of egress. These single LED lamp remotes are fully adjustable and are suitable for wall or ceiling mounting.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Remote Head |
Type | 1-Head | Housing Color | Ivory White |
Voltage Rating | 3.6 V | Dimensions | 5.54 in L x 2.05 in D x 4.9 in H |
Lamp Type | Round LED | Mounting | Surface |
Series/Model | ERE | Housing Material | Thermoplastic |
Warranty | 2 yr | For Use With | EU2L REM M12™, EU2C HO, ECC R REM, ECC G REM, ECR LED HO and ECG LED HO LED Emergency Light |
Standards | cULus Listed, NFPA 101, NFPA 70, UL Listed | Application | For Dry Locations |
UPC | 191848041314 |
Packages
1 - UNIT - 1 |