ACUITY 2600MW Single-Head Square ERE Series LED Remote Lamp, White
Description
The Lithonia Lighting® ERE LED Remotes are suitable for indoor and outdoor emergency lighting applications illuminating the path of egress. These remotes are available with single or twin fully adjustable LED lamps and are suitable for wall or ceiling mounting. Compatible with EU2L REM, ECC REM, EU2C HO, ELM2L LTP, ECR/ECG HO, ECRM HO, ECBRM, EXRM, ECRG HO lighting. UL Listed with approved Lithonia Lighting products. UL damp and wet location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Remote Head |
Type | 1-Head | Housing Color | Ivory White |
Voltage Rating | 12 V | Dimensions | 5.87 in L x 5.87 in W x 4.87 in H |
Lamp Type | LED | Mounting | Surface |
Series/Model | ERE | Housing Material | Thermoplastic |
Temperature Rating | -22 to 122 °F | Warranty | 2 yr |
For Use With | EU2L REM, ECC REM, EU2C HO, ELM2L LTP, ECR/ECG HO, ECRM HO, ECBRM, EXRM, ECRG HO Lighting | Standards | cULus Listed, NFPA 101, 70, UL Listed |
Application | For Damp Location | UPC | 193048276008 |
Packages
1 - UNIT - 1 |