
ACUITY 267WTC 120-347V Double-Head EU2C Emergency Light, White
Description
The EU2C by Lithonia Lighting® is a certified Title 20 light suitable for emergency lighting applications such as stairways and hallways. It is not intended for ceiling mounting. The EU2C is designed with injection-molded, flame-retardant, high impact thermoplastic housing. The maintenance-free nickel-cadmium battery with test switch and status indicator provides 90-minutes of emergency power.
Specifications
Brand Name | Acuity Brands | Item Name | Emergency Lighting Remote Head |
Type | 2-Head | Housing Color | White |
Voltage Rating | 120 - 347 V | Lamp Wattage | 2 W |
Lamp Type | Square LED | UPC | 194994399094 |
Packages
1 - UNIT - 1 |