![aimcsrp122l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319128713.jpg?preset=medium)
AIMLITE CORP CSRP12-2L 12VDC 72W CSRP-2L Series WAY2GO Running Man Combination Steel Sign
Description
The commercial CSRP12-2L series combines a steel sign and a battery unit featuring a slim profile that prevents light leaks, combined with a simple easy to install design.
Specifications
Brand Name | Aimlite | Item Name | Light Combination |
Housing Color | White | Voltage Rating | 6/12 VDC |
Lamp Wattage | 36/72 W | Lamp Type | LED |
Housing Material | Steel |
Packages
1 - UNIT - 1 |