![aimcxst122l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319128707.jpg?preset=medium)
AIMLITE CORP CXST12-2L 12VDC 72W CXST12-2L Series WAY2GO Exit Steel Combination Sign
Description
The commercial CXST12-2L features a slim profile that prevents light leaks. Easy to install design. Easy to install design, available in 6VDC 36W with over 4 hours duration and 12VDC 72W with over 8 hours duration.
Specifications
Brand Name | Aimlite | Item Name | Light Combination |
Housing Color | White | Voltage Rating | 6/12 VDC |
Lamp Wattage | 36/72 W | Lamp Type | LED |
Housing Material | Steel |
Packages
1 - UNIT - 1 |