Abbotsford
emrecsc2ledwr

EMERGI-LITE ECSC-2LEDWR 120/347VAC ECSC Series Plastic Pictogram Exit Combo Unit, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:ECSC-2LEDWR

Description

SPECIFICATIONS:- Energy efficient, long-life white LEDs - consuming 4.2W at normal operation - Injection-molded off-white thermoplastic ABS housing - UL94-5VA flame rating - Dual voltage input capability 120/347VAC - Self-powered model provides minimum 90 minutes of emergency lighting - Fully adjustable LED glare-free lens - 3.6V 1W long life LED light source, 6000K - Adjustable light heads for forward or backward lighting - Automatic, temperature compensated, pulse type charger - Low voltage disconnect prevents over discharge of battery - Automatic brownout protection - Battery lock-out prevents discharge during installation - 3.6V Nickel-Cadmium battery - Red LED charger monitor - Ceiling, wall or end mount installation - Rear keyhole slots and universal knock-outs to mount to any standard 4” junction box - Universal mounting, complete with 2 faces, back plate, and canopy - Fast and easy installation with snap-together design - Meets CSA C22.2 no.141-10 - Comes standard with one (1) year warranty

Specifications

Brand Name ABB Item Name Exit Sign and Light Combination
Type Acrylic Plate Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 1 W
Fixture Wattage 2 W Lamp Type (2) 1 W Exchangeable LED (Lamp Included)
Legend Exit Pictogram Face Type Single/Double
Battery Type Nickel-Cadmium Number of Heads 2
Housing Material Plastic Lens Type Transparent Plastic
UPC 782683467447

Packages

1 - UNIT - 1 6 - UNIT = 6