
EMERGI-LITE ESC24W2BLD-C 6V 24W ESC-BLD Series Double-Head Built-In LED Steel Combination Unit, White
Description
SPECIFICATION:- “Built-in” 3W LED heads - Universal mounting: end, wall or ceiling - Meets or exceeds CSA 22.2 No.141-15 standard for unit equipment and pictogram Exit Signs - Sealed, maintenance-free, 6V Lead-Calcium battery
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Pictogram Combination Exit Sign | Type | Pictogram Combination Unit |
Housing Color | Factory White | Voltage Rating | 120/347 VAC |
Lamp Wattage | 56 W | Fixture Wattage | 28 W |
Emergency Illumination Time | 30 min | Lamp Type | LED |
Battery Type | Lead-Calcium | Number of Heads | 2 |
Mounting | Universal | Standards | CSA 22.2 Certified |
UPC | 782683544506 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |