
EMERGI-LITE PREUW3-L5/2MI
Description
In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options.PRODUCT FEATURES:- Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing - Meets a range of legend requirements with single, double, and open face options; 6\ letters available in red or green
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Type | Pictogram Combination Unit | Voltage Rating | 120/347VAC, 6VDC |
Lamp Wattage | 6 W | Lamp Type | MR16 halogen |
Legend | On | Letter Color | Red |
Mounting | Ceiling | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 782683380791 |
Packages
1 - UNIT - 1 |