
THOMAS & BETTS. 10LMCE2MT9W Single Face 120/347VAC 44W Power Pack 2-9W Tungsten Micro Heads LUMACELL P6 LED Combo Exit Sign, White
Description
Exit Combination Unit, self-powered, 120/347VAC, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 44W, two lamps, Lamp Type: mini tungsten, wedge base, Lamp Voltage: 6V, Lamp Wattage: 9W, Head Style: standard, Colour: factory white, Legend Colour: red, Battery Run Time: 30 minutes
Specifications
Brand Name | ABB | Item Name | Exit Sign and Light Combination |
Type | Acrylic Plate, Test Button | Housing Color | White |
Voltage Rating | 6 V Battery | Lamp Wattage | 9 W |
Fixture Wattage | 44 W | Dimensions | 34 mm L x 34.2 mm W x 16.6 mm H |
Lamp Type | 9 W Micro-Tungsten, Halogen | Legend | Exit |
Letter Color | Red | Face Type | Single |
Battery Type | Lead-Acid | Number of Heads | 2 |
Mounting | Ceiling/Wall | Housing Material | Steel |
Lens Type | Plastic Opal | Standards | CSA |
Application | Institutional, Industrial, Commercial, Hospitality | UPC | 624616175701 |
Packages
1 - UNIT - 1 |