THOMAS & BETTS. 7LER4502MT9W Single Face 120/347VAC 72W Power Pack 2-9W Tungsten Mini Heads LUMACELL Combo Unit Exit Sign
Description
LUMACELL® Extruded aluminium combo unit. Rugged extruded aluminium housing. Universal, field-selectable chevrons (knockout). Long-life, energy-efficient LED light source mounted inside exit housing, not on face. Steel housing, for battery module (power pack). Completely self-contained unit with rechargeable sealed lead battery. Provides a minimum of 30 minutes of illumination (lamp heads and Exit Sign) in emergency mode.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Combination Unit | Type | Exit Combination Unit |
Housing Color | White | Voltage Rating | 120/347 VAC, 6 VDC |
Lamp Wattage | 9 W | Fixture Wattage | 72 W |
Emergency Illumination Time | 30 min | Dimensions | 14-1/2 in W x 12-1/8 in H |
Lamp Type | Micro/Mini Tungsten | Legend | ON |
Letter Color | Red | Face Type | Single |
Battery Type | Lead-Calcium | Number of Heads | 2 |
Mounting | Universal/Surface | Housing Material | Extruded Aluminum |
Standards | CSA Certified | UPC | 624616055683 |
Packages
1 - UNIT - 1 |