![lum7lmce2mt9w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155265372.jpg?preset=medium)
THOMAS & BETTS. 7LMCE2MT9W 2 Face 2 Head 72W 6V 120/347V LUMACELL Micro-Tungsten P6 LED Combo Exit Sign
Description
LUMACELL® All metal exit sign. Combination exit sign and power pack. Dual-input voltages 120/347VAC. Metal stencil plate with red letter pane. Universal mounting – end, wall or ceiling. Easy access to wiring entry for all mounting options. Canopy mounting system designed specifically for ease of installation. Long-life, energy-efficient, ALINGAP LED light source.
Specifications
Brand Name | ABB | Item Name | Exit Sign and Light Combination |
Type | Exit Combination Unit | Voltage Rating | 120 - 347 V, 6 V Battery |
Lamp Wattage | 9 W | Fixture Wattage | 72 W |
Lamp Type | LED, (2) 9 W Micro-Tungsten | Legend | Exit |
Letter Color | Red | Face Type | Single |
Number of Heads | 2 | Mounting | Ceiling/Wall |
Housing Material | Steel | Standards | CSA |
Application | Institutional, Industrial, Commercial, Hospitality | UPC | 624616175718 |
Packages
1 - UNIT - 1 |