THOMAS & BETTS. 8LMCE2MT9W Single Face 28W 120/347V LUMACELL P6 LED Combo with Illuminate Exit Sign, White
Description
Exit Combination Unit, self-powered, 120/347VAC, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 28W, two lamps, Lamp Type: mini tungsten, wedge base, Lamp Voltage: 6V, Lamp Wattage: 9W, Head Style: standard, Colour: factory white, Legend Colour: red, Battery Run Time: 30 minutes
Specifications
Brand Name | ABB | Item Name | Exit Sign and Light Combination |
Type | Test Button | Housing Color | White |
Voltage Rating | 6 V Battery | Lamp Wattage | 9 W |
Fixture Wattage | 28 W | Dimensions | 340 mm L x 312 mm W x 117 mm H |
Lamp Type | Not Exchangeable LED, (2) 9 W Micro-Tungsten | Legend | Exit |
Letter Color | Red | Number of Heads | 2 |
Mounting | Ceiling/Wall | Housing Material | Steel |
Standards | CSA | Application | Institutional, Industrial, Commercial, Hospitality |
UPC | 624616175695 |
Packages
1 - UNIT - 1 |