Abbotsford
Final sale
lumlcsc2ledwr

THOMAS & BETTS. LCSC-2LEDWR 120/347VAC LCSC Series Double-Head Plastic Pictogram Combination Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LCSC-2LEDWR
Documents Documents

Description

PRODUCT FEATURES• Energy efficient, long-life white LEDs consuming 4.2W at normal operation• Back plate included for single face wallmount installation. No canopy required• Dual voltage input capability 120/347VAC• 3.6V Nickel-Cadmium battery provides minimum 90 minutes of emergency lighting• Fully adjustable LED glare-free lens• 3.6V 1W long life LED light source, 6000K • Adjustable light heads for forward or backward lighting• Automatic, temperature compensated, pulse type charger• Low voltage disconnect prevents over discharge of battery• Automatic brownout protection• Battery lock-out prevents discharge during installation• Comes standard with three pictogram legends for direction selection• Red LED charger monitor• Injection-molded off-white thermoplastic ABS housing• Fast and easy installation with snap-together design• Ceiling, wall or end mount installation• Meets or exceeds CSA 22.2 No.141-15 certified • Comes standard with one (1) year warranty

Specifications

Brand Name ABB UPC 624616309960

Packages

1 - UNIT - 1 6 - UNIT = 6 12 - UNIT - 12
Customers who bought this item also bought