![lumlsc1250w2ld9](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147126209.jpg?preset=medium)
50W 12V LSC Series Double-Headed 5W MR16 LED Pictogram Steel Combo Exit Sign, White
Description
Lumacell® LSC series pictogram steel combination exit sign. Long-life white LED light sources. Sealed, maintenance-free, 12 V lead-calcium battery. Remote load capacity 50 W up to 560 feet of egress illumination when using LED remote heads. 2 heads. MR16 LED, 12 V, 5 W head style and power.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Combination Unit | Type | Single-Sided |
Housing Color | White | Voltage Rating | 120/347 VAC, 12 VDC |
Lamp Wattage | 5 W | Fixture Wattage | 50 W |
Dimensions | 13-3/8 in W x 13-1/2 in H | Lamp Type | (2) MR16 LED |
Legend | On | Battery Type | 30 min Lead-Calcium |
Number of Heads | 2 | Mounting | Universal, Ceiling, Surface |
Housing Material | Steel | Standards | CSA Certified |
Application | For Institutional, Commercial and Hospitality | UPC | 624616293238 |
Packages
1 - UNIT - 1 |