
THOMAS & BETTS. LSC24W2BLD1C 24W 6V LSC Series Double-Head Steel Combination Unit, White
Description
PRODUCT FEATURES:- Universal mounting: end, wall or ceiling - Long-life white LED light sources is warrantied for ten (10) years - Sealed, maintenance-free, 6V or 12V Lead-Calcium battery - Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads - Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Combination Exit Sign | Housing Color | Factory White |
Voltage Rating | 120/347 VAC, 6 V | Lamp Wattage | 24 W |
Dimensions | 12-1/8 in W x 7-3/8 in H | Lamp Type | LED |
Battery Type | 30 min Lead-Calcium | Number of Heads | 2 |
Mounting | End/Wall/Ceiling/Universal | Series/Model | LSC |
Housing Material | Steel | Includes | (1) Circuit Board with Test Switch and Pilot Light, (1) 6 V, Maintenance-Free, Sealed Lead-Calcium Battery |
Standards | CSA 22.2 No. 141-15 Certified | UPC | 624616359828 |
Packages
3 - UNIT - (3) |