![lumlsc28w2mq12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283756488.jpg?preset=medium)
THOMAS & BETTS. LSC28W2MQ12 28W 6V LSC Series Double-Headed 12W Micro-Halogen Pictogram Steel Combo Exit Sign, White
Description
PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Combination Unit | Type | Acrylic Plate, Automatic Self-Test |
Housing Color | White | Voltage Rating | 120/347 VAC, 6 VDC |
Lamp Wattage | 12 W | Emergency Illumination Time | 30 min |
Dimensions | 13-3/8 in W x 12-1/4 in H | Lamp Type | MR16 Halogen (Lamp Included) |
Legend | On | Battery Type | Lead-Calcium |
Number of Heads | 2 | Mounting | Universal |
Series/Model | LSC | Housing Material | Steel |
Standards | CSA Certified | Application | Institutional, Commercial and Hospitality |
UPC | 624616264207 |
Packages
1 - UNIT - 1 |