![lumlsc44w2mq12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283756488.jpg?preset=medium)
THOMAS & BETTS. LSC44W2MQ12 44W 6V LSC Series Double-Headed 12W Micro-Halogen Pictogram Steel Combo Exit Sign, White
Description
PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Sign and Light Combination Unit | Type | Acrylic Plate |
Housing Color | White | Voltage Rating | 120/347 VAC, 6 VDC |
Lamp Wattage | 12 W | Fixture Wattage | 44 W |
Emergency Illumination Time | 30 min | Dimensions | 13-3/8 in W x 13-1/2 in H |
Lamp Type | LED, Mini Halogen | Legend | ON |
Face Type | Single-Sided | Battery Type | Lead-Calcium |
Number of Heads | 2 | Mounting | Universal/Ceiling/Surface |
Housing Material | Steel | Standards | CSA Certified |
Application | For Institutional, Commercial, Hospitality | UPC | 624616272738 |
Packages
1 - UNIT - 1 |