THOMAS & BETTS. LSC44W2MT9 44W 6V LSC Series Double-Headed 9W Micro-Tungsten Pictogram Steel Combo Exit Sign, White
Description
PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Combination Unit | Type | Single-Sided, Acrylic Plate |
Housing Color | Factory White | Voltage Rating | 120/347 VAC, 6 VDC |
Lamp Wattage | 9 W | Fixture Wattage | 44 W |
Dimensions | 13-3/8 in W x 13-1/2 in H | Lamp Type | (2) Mini tungsten |
Legend | On | Battery Type | 30 min Lead-Calcium |
Mounting | Universal, Ceiling, Surface | Housing Material | Steel |
Standards | CSA Certified | Application | For Institutional, Commercial and Hospitality |
UPC | 624616263682 |
Packages
1 - UNIT - 1 |