Abbotsford
stnspexp603602sq09t

STANPRO SPEXP603602Q09T 9W 6V SPEX-P Series Combination LED Exit Battery Pack with 2 PAR18 Tungsten Lamps, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SPEXP603602Q09T

Description

The Stanpro SPEXS series of C860 certified commercial, slim line steel combination signs are designed to provide the greatest flexibility in meeting emergency lighting needs. The clean, contemporary appearance of the sign is combined with the reliability and performance of an emergency lighting unit. Available with long-life, high brightness LEDs with energy efficient consumption as low as just 4.7w AC. Each sign is designed with a simple slide-out face/backplate for quick and easy installation and all backplates are stamped with a universal mounting pattern. Multiple conduit knockouts and a universal mounting canopy kit complete each model.

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination
Type Commercial Housing Color White
Voltage Rating 6 V Lamp Wattage 9 W
Emergency Illumination Time 90 min Dimensions 15 in L x 2 in D x 12.74 in H
Lamp Type LED Battery Type Nickel-Cadmium
Number of Heads 2 Mounting Universal
Series/Model SPEXP Housing Material Thermoplastic
Standards CSA C22.2 No. 141, C680 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok