![stnspexp2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10622907.jpg?preset=medium)
STANPRO SPEXP-2 30W 6VDC 120/347VAC SPEXP-2 Series Commercial Plastic Combination Exit Sign, White
Description
The SPEXP-2 series of commercial plastic signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installations.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination |
Type | 1-Sided, Acrylic Plate, Test Button | Housing Color | White |
Voltage Rating | 6 V | Lamp Wattage | 30 W |
Dimensions | 311.15 mm L x 307.97 mm W x 50.8 mm H | Lamp Type | Not Exchangeable LED |
Battery Type | Lead | Mounting | Ceiling/Surface |
Series/Model | SPEXP | Housing Material | Plastic |
UPC | 874046004014 |
Packages
1 - UNIT - 1 |