Abbotsford
stnprmp2

STANPRO 30W 6V PRMP-2 Series 2-Head LED Plastic Exit Sign, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:PRMP-2

Description

The Stanpro PRMP-2 thermoplastic combination running man sign represents the fusion of traditional and modern design. The typical top mounted powerpack is combined with a bold, square style lamp head and all are designed from high impact thermoplastic. Supplied standard with long-life, high brightness LEDs the PRMP-2 series are also energy efficient with energy consumption as low as just 2.0w! Installation is quick and easy since each sign is designed and supplied with quick-snap faceplates, backplate and a universal mounting canopy. The two high output, square lamp heads are fully adjustable and are supplied complete with 9 watt lamps.

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination
Type Acrylic Plate, Test Button Housing Color White
Voltage Rating 6 V Lamp Wattage 30 W
Dimensions 311.15 mm L x 308.1 mm W x 50.8 mm H Lamp Type Not Exchangeable LED
Legend Running Man Battery Type Lead
Number of Heads 2 Mounting Wall Build On
Housing Material Plastic

Packages

1 - UNIT - 1