Abbotsford
stnprmrn60361bk24wlrat

STANPRO PRMRN60361BK-24WLR/AT 36W 6V PRMRN Series Single Face 2x4W MR16 LED Lamp “NOAH” Wet Location Combination Running Man Exit Sign, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:PRMRN60361BK-24WLR/AT

Description

The PRMRN series of wet location combination running man exit signs is designed tooperate in extreme environments. The PRMRN series is designed using a polycarbonate housing. The housing features integral wall mounting points and a molded gasket that completely seals the housing from the elements.ELECTRICAL CIRCUITRY:- Electrical and circuitry- LED ultra bright light source- 120/277/347VAC 60Hz Input, field selectable- 30 minutes minimum emergency power duration (depending on selected lamp type)- Temperature compensated charger- Diagnostic/pilot LED- Complete battery recharge in 24 hoursMECHANICAL:- One piece, molded and gasketed lens- Stainless steel tamper proof screws and bits- Universal spider knockout pattern stamped into backplate for junction box mounting- Universal models include ceiling or end mount, field installable canopy kit- Universal mountingAPPROVALS:- CSA Certified to C22.2 #141-15- CSA Certified to C860-11- CSA Certified type 2, 3, 3R, 4, 4X, 5,12 or 12K- CSA Certified to NSF 2COMPLIANCE:- Meets requirements of ICES-005

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination Unit
Type Standard Housing Color Black
Voltage Rating 6 V Battery Lamp Wattage 9 W
Fixture Wattage 36 W Emergency Illumination Time 30 min
Dimensions 14.84 in L x 5.91 in W x 14.14 in H Lamp Type LED
Legend RUNNING MAN Face Type Single
Battery Type Nickel-Cadmium Number of Heads 2
Mounting Wall Series/Model PRMRN
Housing Material Polycarbonate Lens Type One-Piece
Includes Batteries Standards NEMA 2, 3, 3R, 4, 4X, 5,12 or 12K, CSA Certified to NSF 2, ICES-005
Application For Wet Location

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok