STANPRO 50W 6V 2-Head Universal Face PRMS Series Commercial Combination Steel Sign and Battery Unit, White
Description
Stanpro's PRMS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, MR16 type are optional.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination Unit |
Type | Commercial, Slim Profile | Housing Finish | White Powder Coated |
Voltage Rating | 120/347 V Input, 6 V Output | Fixture Wattage | 50 W |
Emergency Illumination Time | 30 min | Dimensions | 12 in L x 12.63 in W x 2-1/4 in D |
Lamp Type | PAR18 LED | Legend | RUNNING MAN |
Face Type | Universal | Battery Type | Lead-Acid |
Number of Heads | 2 | Mounting | Ceiling/End |
Series/Model | PRMS | Housing Material | Steel |
Includes | Batteries | Standards | CSA Certified to C22.2 #141-15, CSA Certified to C860-11, Meets ICES-005 |
Packages
1 - UNIT - 1 |