![stnrmrn2bkib](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10623066.jpg?preset=medium)
STANPRO RMRN2BK-IB 120/277/347VAC RMRN Series Double Face Wet Location Anti Vandal Sign (Self-Powered for 90 Minutes), Black
Description
The RMRN series of wet location anti vandal running man is designed to operate in extreme environments. The unit, designed using a polycarbonate housing, maintains its sealed interior with a continuous integral gasket. As well, LED pilot light and test switch are sealed type. Available in AC/DC and internally self-powered versions.FEATURES:• Double Face• Universal Mounting• Self-powered for 90 minutes
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Self-Powered, Wet, Location, Anti Vandal | Housing Color | Black |
Voltage Rating | 120/277/347 VAC | Emergency Illumination Time | 90 min |
Dimensions | 14.69 in L x 9.96 in W x 5.91 in D | Lamp Type | LED |
Legend | Running Man | Mounting | Universal |
Series/Model | RMRN | Housing Material | Polycarbonate |
Standards | CSA Certified, CSA Sanitation NSF/ANSI 2, IP66, NSF Certified, NEMA 4X, NOAH Approved, CSA Certified to C22.2 #141-15, CSA Certified to C860-11, CSA Certified Type 2, 3, 3R, 4, 4X, 5,12 or 12K, CSA Certified to NSF 2, Meets Requirements of ICES-005 |
Packages
1 - UNIT - 1 |