
ACUITY 120V/347V ECBRM Running Man LED Light Bar Combo Unit, White
Description
The ECBRM by Lithonia Lighting® is an energy-efficient international LED "Running Man" combo. The integrated LED emergency light bar offers an aesthetically unique low-profile design. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power.
Specifications
Brand Name | Lithonia Lighting | Item Name | Running Man LED Light Bar Combo Unit |
Type | Impact-Resistant, Low Profile | Housing Color | White |
Voltage Rating | 120/347 V | Fixture Wattage | 3 W |
Emergency Illumination Time | 90 min | Dimensions | 14 in L x 8-1/2 in W x 2 in D |
Lamp Type | LED | Battery Type | 9.6 V Nickel-Cadmium |
Mounting | Surface | Series/Model | ECBRM |
Housing Material | Thermoplastic | Frequency Rating | 50/60 Hz |
Temperature Rating | 0 - 50 °C | Warranty | 5 yr |
Standards | cULus Listed, CSA C22.2 No. 141.15, CSA C860, Damp Location Rated, FCC Title 47, NFPA 101, NFPA 70, OSHA Compliant, UL 924 | Application | For Airports, Schools, Restaurants |
UPC | 194994431350 |
Packages
1 - UNIT - 1 |