
ACUITY 259RXS 120-347V ECRM Running Man LED Combo Unit, White
Description
The ECRM by Lithonia Lighting® is a high-performing international LED exit sign and light combination with directional “Running Man” face plates. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power. The ECRM is ideal for transient environments like airports, train stations and tourist areas. Don’t let translation be a barrier to safely exiting any building.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Combination Unit |
Type | High Output | Housing Color | Ivory White |
Voltage Rating | 120 - 347 V | Fixture Wattage | 4.4 W |
Dimensions | 20-3/8 in L x 2-1/8 in D x 8-3/4 in H | Lamp Type | 90 lm 4600 K 80 CRI LED |
Legend | Running Man | Battery Type | Nickel Cadmium |
Number of Heads | 2 | Mounting | Surface |
Series/Model | ECRM | Housing Material | Thermoplastic |
Amperage Rating | 0.04 A at 120 V, 0.01 A at 347 V | Frequency Rating | 50/60 Hz |
Temperature Rating | 10 - 40 °C | Warranty | 5 yr |
Standards | cULus Listed, CSA Certified, NFPA 101, NFPA 70 | Application | For Damp Location |
UPC | 193048251845 |
Packages
1 - UNIT - 1 |