
ACUITY 259RSX 120-347V ECRM Running Man LED Combo Unit, White
Description
The ECRM by Lithonia Lighting® is a high performing emergency combo unit with directional “Running Man” face plates. These fixtures safely identify all exits and provide a minimum of 90-minutes of illumination upon the loss of AC power making it perfect for public environments like airports, schools and restaurants. Don’t let translation be a barrier to safely exiting any building.
Specifications
Brand Name | Lithonia Lighting | Item Name | Exit Combination Unit |
Housing Color | Ivory White | Voltage Rating | 120 - 347 VAC |
Lamp Wattage | 1 W | Dimensions | 20-3/8 in W x 8-3/4 in H |
Lamp Type | LED | Legend | Running Man |
Mounting | Universal | Series/Model | ECRM |
Housing Material | Thermoplastic | Frequency Rating | 50/60 Hz |
Warranty | 5 yr | Standards | CSA C22.2 No 141-15, CSA C860, UL 924, NFPA 101, NFPA 70-NEC, FCC Title 47, Part 15, Subpart B and OSHA Compliant |
UPC | 193048251746 |
Packages
1 - UNIT - 1 |