![emrbulbihbc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155265268.jpg?preset=medium)
EMERGI-LITE BULBI/HB-C 120V 9W LED Retrofit Kit Standard Version Candelabra Base
Description
LED retrofit kit standard version, candelabra base. 120VAC, 0.9W.
Specifications
Brand Name | ABB | Type | Retrofit Kits |
Voltage Rating | 120 V | Mounting | Screw Mount |
Application | Institutional, Commercial, Hospitality | UPC | 782683602596 |
Packages
1 - UNIT - 1 |