THOMAS & BETTS. L11WM 0.90W 120VAC Medium Base LED Lamp for EXIT Signage
Description
PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Retrofit Lamp | Type | Accessory LED Lamp |
Voltage Rating | 120 V | Lamp Wattage | 0.9 W |
Lamp Type | LED | Color/Finish | Green |
Socket Type | E26 Medium | Application | For Exit Signage |
UPC | 624616000720 |
Packages
1 - UNIT - 1 |