THOMAS & BETTS. L11WB 0.90W 120VAC Bayonet Base LED Lamp for EXIT Signage
Description
PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Sign LED Retrofit Kit | Type | Round |
Voltage Rating | 120 V | Dimensions | 120 mm L x 21 mm dia |
Mounting | Screw Mount | Application | For Exit Signage |
UPC | 624616000737 |
Packages
1 - UNIT - 1 |