THOMAS & BETTS. L11WF 0.90W 120VAC G23 Compact Fluorescent Base LED Lamp for EXIT Signage
Description
PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Retrofit Lamp | Type | Standard Version |
Voltage Rating | 120 V | Lamp Wattage | 0.9 W |
Lamp Type | (1) LED | Color/Finish | Red |
Dimensions | 13/16 in W x 4-3/4 in H | Socket Type | G23 |
Standards | CSA Certified, UL Listed | Application | For Exit Signage |
UPC | 624616000744 |
Packages
1 - UNIT - 1 |