STANPRO LED120V1.1W-U 1.1W 120V LEDREP Series Exit Sign Replacement Lamp Kit
Description
The Stanpro LEDREP exit sign replacement lamp kit provides exceptional energy and maintenance savings over traditional incandescent type lamps. Each LEDREP lamp consumes just 1.2W of AC power and is designed utilizing long-life maintenance-free LEDs. The twenty-six high brightness LEDs are arranged in a āUā shape in order to optimize the light distribution. The thin-line LED housing is made from an advanced technopolymer that can be rotated to align with the faceplate of the exit sign.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign Replacement LED Lamp Kit |
Type | Universal | Voltage Rating | 120 V |
Lamp Wattage | 1.1 W | Lamp Type | LED |
Color/Finish | White | Material | Technopolymer |
Includes | Candelabra, Intermediate and Double Contact Bayonet | UPC | 874046006028 |
Packages
1 - UNIT - 1 |