![aimrpnpuwhtunvdc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319128686.jpg?preset=medium)
AIMLITE 120/347VAC RPNP Series Plastic Commercial Running Man Sign (Universal DC Backup Voltage from 6-24VDC)
Description
The RPNP series of commercial plastic running signs is designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.
Specifications
Brand Name | Aimlite | Item Name | Exit Sign |
Type | Running man sign | Housing Color | White |
Voltage Rating | 120/347 VAC | Lamp Wattage | 3.6/4.1 W |
Lamp Type | LED | Legend | Running Man |
Battery Type | Nickel-Cadmium | Mounting | Universal |
Series/Model | RPNP | Housing Material | Thermoplastic |
Includes | Quick Snap Faceplates and Universal Canopy | Application | For Indoor Application |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 180 - SKID - 180 |