AIMLITE CORP RPSTUMWHT-BAT 120/347VAC RPST Series Commercial Steel Running Man Sign (Self-Powered for 90 Minutes)
Description
The clean lines of the RPST series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Aimlite | Item Name | Exit Sign |
Type | Durable, Lightweight, Rigid, Self-Powered | Housing Color | White |
Voltage Rating | 120/347 V | Lamp Wattage | 2 W |
Lamp Type | LED | Legend | Running Man |
Battery Type | Nickel-Cadmium | Emergency Illumination Time | 90 min |
Mounting | Universal | Series/Model | RPST |
Housing Material | Steel | Application | For Indoor Application |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |